Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem 216389-000 22759/32-28-6

216389-000 (Discontinued)

  • Mfr # 22759/32-28-6
  • Zoro # G500951809
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22759/32-28-6
Zoro #
G500951809
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
28 AWG
Outside Dia.
0.69 mm

Details

Item
High Performance Cable
Number of Conductors
1
Insulation Material
Modified Radiation Cross-Linked ETFE Polymer
Stranding
7 x 36
Wire Material
Tin-Plated Copper
Max. Voltage
600V
Cable Type
MIL-DTL-22759
Insulated / Uninsulated
Insulated
Color
Blue
Temp. Rating
-65 to 150°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.