Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem 218153-000 55A0811-12-0

218153-000 (Discontinued)

  • Mfr # 55A0811-12-0
  • Zoro # G700952460
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55A0811-12-0
Zoro #
G700952460
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Dia.
2.819 mm
Wire Size
12 AWG

Details

Item
High Performance Wire
Number of Conductors
1
Insulation Material
Modified Radiation Cross-Linked ETFE Polymer
Temp. Rating
-65 to 150°C
Color
Black
Cable Type
Spec 55
Insulated / Uninsulated
Insulated
Wire Material
Tin-Plated Copper
Stranding
37 x 28
Max. Voltage
600V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.