Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem 220A312-4/42-0 220A312-4/42-0

220A312-4/42-0 (Discontinued)

  • Mfr # 220A312-4/42-0
  • Zoro # G600951938
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220A312-4/42-0
Zoro #
G600951938
UPC #
-
Country of Origin
Mexico

Dimensions

Wire/Cable Outside Diameter
.47 in,12 mm

Details

Item
Adhesive Lined Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.44 in
Material
Flexible Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
100°C
Shrink Tubing I.D. Before Shrinking
0.90 in
Molded Part Shape
90°
Material Systems Code
10
Molded Part Shape Code
220
Material Code
4
Fluid/Chemical Resistance
Occasional exposure to fluids
Approved Standards
SAE AS I 81765/1, Type II

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.