Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem 222A111-25-0 806798-000

222A111-25-0 (Discontinued)

  • Mfr # 806798-000
  • Zoro # G200953769
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
806798-000
Zoro #
G200953769
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter Range
3.8 " - 9.1 in
Wire/Cable Outside Diameter
.2 in, .177 in, .276 in, .18 in, .31 in, .3 in, .236 in

Details

Item
90 Degree Heat Shrink Boot
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Molded Part Type
Molded Boot
Approved Standards
BS-G-198-5-DE, DEF Std 59-97 Issue 3 Type DE, MIS-34867, IEC 62329-3-102
Material Systems Code
25
Adhesive Type
Adhesive Purchased Separately
Fluid/Chemical Resistance
Suitable for long term fluid exposure at elevated temperatures

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.