Zoro Homepage
This item is Discontinued.
Raychem 222A111-25/225-0 222A111-25/225-0

222A111-25/225-0 (Discontinued)

  • Mfr # 222A111-25/225-0
  • Zoro # G000951675
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222A111-25/225-0
Zoro #
G000951675
UPC #
-
Country of Origin
Mexico

Dimensions

Wire/Cable Outside Diameter
.177 in,.18 in,.2 in,.236 in,.276 in,.3 in,.31 in,5 mm,6 mm,7 mm,8 mm
Cable Diameter Range
3.8 " - 9.9 mm[3.8 " - 9.1 in]

Details

Item
90 Degree Heat Shrink Boot
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Molded Part Shape
90°
Material Code
25
Fluid/Chemical Resistance
Long-Term Exposure at High Temperature
Molded Part Shape Code
222
Approved Standards
BS-G-198-5-DE,DEF Std 59-97 Issue 3 Type DE,IEC 62329-3-102,MIS-34867
Material Systems Code
25

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.