Zoro Homepage
This item is Discontinued.
Raychem 222A111-3-0 222A111-3-0

222A111-3-0 (Discontinued)

  • Mfr # 222A111-3-0
  • Zoro # G600951600
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222A111-3-0
Zoro #
G600951600
UPC #
-
Country of Origin
Mexico

Dimensions

Wire/Cable Outside Diameter
.177 in,.18 in,.2 in,.236 in,.276 in,.3 in,.31 in,5 mm,6 mm,7 mm,8 mm
Cable Diameter Range
3.8 " - 9.9 mm[3.8 " - 9.1 in]

Details

Item
90 Degree Heat Shrink Boot
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Fluid/Chemical Resistance
Occasional exposure to fluids
Material Code
3
Adhesive Type
Adhesive Purchased Separately
Molded Part Shape Code
222
Approved Standards
BS-G-198-5-DA,DEF Std 59-97 Issue 3 Type DA,SAE AS I 81765/1, Type I,UL 224, File E85381
Molded Part Shape
90°
Material Systems Code
10

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.