Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem 222A121-25/225-0 222A121-25/225-0

222A121-25/225-0 (Discontinued)

  • Mfr # 222A121-25/225-0
  • Zoro # G800951646
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222A121-25/225-0
Zoro #
G800951646
UPC #
-
Country of Origin
Mexico

Dimensions

Wire/Cable Outside Diameter
.236 in,.276 in,.3 in,.31 in,.35 in,.39 in,.43 in,.433 in,10 mm,11 mm,6 mm,7 mm,8 mm,9 mm
Cable Diameter Range
5.3 " - 18 mm[5.3 " - 19 in]

Details

Item
90 Degree Heat Shrink Boot
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Approved Standards
BS-G-198-5-DE,DEF Std 59-97 Issue 3 Type DE,IEC 62329-3-102,MIS-34867
Molded Part Shape
90°
Fluid/Chemical Resistance
Long-Term Exposure at High Temperature
Material Systems Code
25
Molded Part Shape Code
222
Material Code
25

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.