Zoro Homepage
This item is Discontinued.
Raychem 222A121-25/225-0 324795-000

222A121-25/225-0 (Discontinued)

  • Mfr # 324795-000
  • Zoro # G300953126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
324795-000
Zoro #
G300953126
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter Range
5.3 " - 19 in
Wire/Cable Outside Diameter
.43 in, .35 in, .276 in, .31 in, .236 in, .3 in, .39 in, .433 in

Details

Item
90 Degree Adhesive Lined Heat Shrink Boot
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Fluid/Chemical Resistance
Suitable for long term fluid exposure at elevated temperatures
Approved Standards
DEF Std 59-97 Issue 3 Type DE, IEC 62329-3-102, MIS-34867, BS-G-198-5-DE
Molded Part Type
Molded Boot
Material Systems Code
25

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.