Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem 222A185-3-0 222A185-3-0

222A185-3-0 (Discontinued)

  • Mfr # 222A185-3-0
  • Zoro # G600952690
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222A185-3-0
Zoro #
G600952690
UPC #
-
Country of Origin
Mexico

Dimensions

Wire/Cable Outside Diameter
.87 in,.9 in,.94 in,1 in,1.02 in,1.1 in,1.18 in,1.26 in,1.34 in,1.42 in,22 mm,24 mm,26 mm,28 mm,30 mm,32 mm,34 mm,36 mm
Cable Diameter Range
20.3 " - 54.4 mm[.799 " - 2.142 in]

Details

Item
90 Degree Heat Shrink Boot
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Approved Standards
BS-G-198-5-DA,DEF Std 59-97 Issue 3 Type DA,SAE AS I 81765/1, Type I,UL 224, File E85381
Fluid/Chemical Resistance
Occasional exposure to fluids
Adhesive Type
Adhesive Purchased Separately
Molded Part Shape Code
222
Material Systems Code
10
Material Code
3
Molded Part Shape
90°

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.