Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem 222B112-3/42-0 222B112-3/42-0

222B112-3/42-0 (Discontinued)

  • Mfr # 222B112-3/42-0
  • Zoro # G500952837
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222B112-3/42-0
Zoro #
G500952837
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter Range
24.1 " - 38.1 mm[.95 " - 1.5 in]

Details

Item
90 Degree Adhesive Lined Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.70/0.37 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
1 in
Fluid/Chemical Resistance
Occasional exposure to fluids
Material Systems Code
10
Material Code
3
Molded Part Shape Code
222
Molded Part Shape
90°
Approved Standards
SAE AS81765/1 Type I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.