Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem 222D132-12-0 222D132-12-0

222D132-12-0 (Discontinued)

  • Mfr # 222D132-12-0
  • Zoro # G900952802
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222D132-12-0
Zoro #
G900952802
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter Range
6.6 " - 14.7 mm[.26 " - .579 in]
Wire/Cable Outside Diameter
.3 in,.31 in,.35 in,.39 in,10 mm,8 mm,9 mm
Use with Wire Size
6.6 – 14.7 mm[.26 – .579 in]

Details

Item
90 Degree Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.56/0.26 in
Material
Modified Fluoro-Elastomer
Color
Black
Temp. Range
-55° to 200°C
Min. Shrink Temp.
175°C
Shrink Tubing I.D. Before Shrinking
1.12/0.58 in
Molded Part Shape
90°
Molded Part Shape Code
222
Approved Standards
BS-G-198-5-DD,DEF Std 59-97 Issue 3 Type DD,SAE AS I 81765/4
Material Systems Code
200
Material Code
12
Fluid/Chemical Resistance
Long-Term Immersion at High Temperature
Adhesive Type
Adhesive Purchased Separately

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.