Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem 222D142-3/42-0 222D142-3/42-0

222D142-3/42-0 (Discontinued)

  • Mfr # 222D142-3/42-0
  • Zoro # G100952794
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222D142-3/42-0
Zoro #
G100952794
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter Range
7.1 " - 16 mm[7.1 " - 17 in]
Wire/Cable Outside Diameter
.3 in,.31 in,.35 in,.39 in,.43 in,.433 in,.47 in,.55 in,10 mm,11 mm,12 mm,14 mm,8 mm,9 mm

Details

Item
90 Degree Adhesive Lined Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.70/0.28 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
1.22 in
Molded Part Shape
90°
Material Systems Code
10
Molded Part Shape Code
222
Material Code
3
Approved Standards
BS-G-198-5-DA,DEF Std 59-97 Issue 3 Type DA,SAE AS I 81765/1, Type I,UL 224, File E85381
Fluid/Chemical Resistance
Occasional exposure to fluids

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.