Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem 222D142-3/86-0 764811-000

222D142-3/86-0 (Discontinued)

  • Mfr # 764811-000
  • Zoro # G100954668
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
764811-000
Zoro #
G100954668
UPC #
-
Country of Origin
Mexico

Dimensions

Wire/Cable Outside Diameter
.3 in, .55 in, .31 in, .433 in, .47 in, .35 in, .43 in, .39 in
Cable Diameter Range
7.1 " - 17 in
Entry Size (Spin Coupling Adapter)
8 " - 14
Entry Size (Solid or Fixed Adapter)
6 " - 8

Details

Item
90 Degree Adhesive Lined Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.70/0.28 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
1.22 in
Material Systems Code
10
Approved Standards
BS-G-198-5-DA, SAE AS I 81765/1, Type I, UL 224, File E85381, DEF Std 59-97 Issue 3 Type DA
Molded Part Type
Molded Boot
Fluid/Chemical Resistance
Suitable for occasional exposure to fluids

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.