Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem 222D142-4-0 814373-000

222D142-4-0 (Discontinued)

  • Mfr # 814373-000
  • Zoro # G200953523
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
814373-000
Zoro #
G200953523
UPC #
-
Country of Origin
Mexico

Dimensions

Entry Size (Solid or Fixed Adapter)
6 " - 8
Cable Diameter Range
7.1 " - 17 in
Entry Size (Spin Coupling Adapter)
8 " - 14
Wire/Cable Outside Diameter
.3 in, .47 in, .55 in, .39 in, .43 in, .35 in, .31 in, .433 in

Details

Item
90 Degree Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.70/0.28 in
Material
Flexible Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
100°C
Shrink Tubing I.D. Before Shrinking
1.22 in
Material Systems Code
10
Fluid/Chemical Resistance
Suitable for occasional exposure to fluids
Adhesive Type
Adhesive Purchased Separately
Approved Standards
SAE AS I 81765/1, Type II, UL 224, File E85381
Molded Part Type
Molded Boot

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.