Zoro Homepage
This item is Discontinued.
Raychem 222D152-12-0 222D152-12-0

222D152-12-0 (Discontinued)

  • Mfr # 222D152-12-0
  • Zoro # G000952917
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222D152-12-0
Zoro #
G000952917
UPC #
-
Country of Origin
Mexico

Dimensions

Wire/Cable Outside Diameter
.39 in,.43 in,.433 in,.47 in,.55 in,10 mm,11 mm,12 mm,14 mm
Cable Diameter Range
8.4 " - 18.5 mm[.331 " - .728 in]

Details

Item
90 Degree Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.88/0.33 in
Material
Modified Fluoro-Elastomer
Color
Black
Temp. Range
-55° to 200°C
Min. Shrink Temp.
175°C
Shrink Tubing I.D. Before Shrinking
1.42/0.73 in
Molded Part Shape
90°
Molded Part Shape Code
222
Material Code
12
Material Systems Code
200
Fluid/Chemical Resistance
Long-Term Immersion at High Temperature
Approved Standards
BS-G-198-5-DD,DEF Std 59-97 Issue 3 Type DD,SAE AS I 81765/4
Adhesive Type
Adhesive Purchased Separately

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.