Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem 222D185-4/42-0 222D185-4/42-0

222D185-4/42-0 (Discontinued)

  • Mfr # 222D185-4/42-0
  • Zoro # G300952846
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222D185-4/42-0
Zoro #
G300952846
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter Range
20.3 " - 45.7 mm[.799 " - 1.799 in]
Wire/Cable Outside Diameter
.87 in,.9 in,.94 in,1 in,1.02 in,1.1 in,1.18 in,1.26 in,1.34 in,1.42 in,22 mm,24 mm,26 mm,28 mm,30 mm,32 mm,34 mm,36 mm

Details

Item
90 Degree Adhesive Lined Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
1.75/0.80 in
Material
Flexible Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
100°C
Shrink Tubing I.D. Before Shrinking
2.60 in
Approved Standards
SAE AS I 81765/1, Type II,UL 224, File E85381
Molded Part Shape
90°
Material Systems Code
10
Material Code
4
Fluid/Chemical Resistance
Occasional exposure to fluids
Molded Part Shape Code
222

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.