Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem 222D185-4/42-0 807049-000

222D185-4/42-0 (Discontinued)

  • Mfr # 807049-000
  • Zoro # G500953858
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
807049-000
Zoro #
G500953858
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter Range
.799 " - 1.799 in
Entry Size (Spin Coupling Adapter)
24 " - 28
Wire/Cable Outside Diameter
32 mm, 28 mm, .9 in, 1.34 in, 26 mm, 22 mm, .94 in, 36 mm, 1.18 in, 34 mm, 1.02 in, .87 in, 30 mm, 1 in, 1.1 in, 1.42 in, 1.26 in, 24 mm
Entry Size (Solid or Fixed Adapter)
22 " - 26
Entry Size (Braided or Magneform Adapter)
28

Details

Item
90 Degree Adhesive Lined Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
1.75/0.80 in
Material
Flexible Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
100°C
Shrink Tubing I.D. Before Shrinking
2.60 in
Molded Part Type
Molded Boot
Material Systems Code
10
Approved Standards
SAE AS I 81765/1, Type II, UL 224, File E85381
Fluid/Chemical Resistance
Suitable for occasional exposure to fluids

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.