Zoro Homepage
This item is Discontinued.
Raychem 90 Degree Heat Shrink Boot, 0.88 in, Black, 4.14 in 222D211-25-70/225-0

90 Degree Heat Shrink Boot, 0.88 in, Black, 4.14 in (Discontinued)

  • Mfr # 222D211-25-70/225-0
  • Zoro # G800952872
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222D211-25-70/225-0
Zoro #
G800952872
UPC #
-
Country of Origin
Mexico

Dimensions

Length
4.14 in

Details

Item
90 Degree Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.45/0.25 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
0.88 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.