Zoro Homepage
This item is Discontinued.
Raychem 90 Degree Heat Shrink Boot, 0.88 in, Black, Fluid-Resistant Modified Elastomer, 4.14 in CZ1868-000

90 Degree Heat Shrink Boot, 0.88 in, Black, Fluid-Resistant Modified Elastomer, 4.14 in (Discontinued)

  • Mfr # CZ1868-000
  • Zoro # G400953804
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CZ1868-000
Zoro #
G400953804
UPC #
-
Country of Origin
Mexico

Dimensions

Length
4.14 in
Cable Diameter Range
11.4 " - 22.4 mm[.45 " - .88 in]

Details

Item
90 Degree Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.45/0.25 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
0.88 in
Material Code
25
Molded Part Shape Code
222
Molded Part Shape
90°
Material Systems Code
25
Approved Standards
VG95343 Parts 6,7,8 and 9
Fluid/Chemical Resistance
Long-Term Exposure at High Temperature

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.