
90 Degree Heat Shrink Boot, 0.88 in, Black, Flexible Polyolefin, Flexible Polyolefin, 4.14 in (Discontinued)
- Mfr # 806486-000
- Zoro # G500954718
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
806486-000
Zoro #
G500954718
UPC #
-
Country of Origin
Mexico
Dimensions
Length
4.14 in
Cable Diameter Range
.45 " - .88 in
Details
Item
90 Degree Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.45/0.25 in
Material
Flexible Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
100°C
Shrink Tubing I.D. Before Shrinking
0.88 in
Molded Part Type
Molded Boot
Adhesive Type
Adhesive Purchased Separately
Material Systems Code
10
Approved Standards
SAE AS81765/1 Type II
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.