This item is Discontinued.

Raychem 90 Degree Heat Shrink Boot, 1.01 in, Black, 4.88 in 806802-000

90 Degree Heat Shrink Boot, 1.01 in, Black, 4.88 in (Discontinued)

  • Mfr # 806802-000
  • Zoro # G700953825
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
806802-000
Zoro #
G700953825
UPC #
-
Country of Origin
Mexico

Dimensions

Length
4.88 in
Entry Size (Spin Coupling Adapter)
6 " - 7
Cable Diameter Range
7.4 " - 17 in
Wire/Cable Outside Diameter
.43 in, .55 in, .31 in, .433 in, .39 in, .47 in, .35 in, .3 in
Entry Size (Solid or Fixed Adapter)
4

Details

Item
90 Degree Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.59/0.29 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
1.01 in
Material Systems Code
25
Molded Part Type
Molded Boot
Approved Standards
BS-G-198-5-DE, IEC 62329-3-102, MIS-34867, DEF Std 59-97 Issue 3 Type DE
Fluid/Chemical Resistance
Suitable for long term fluid exposure at elevated temperatures
Adhesive Type
Adhesive Purchased Separately

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.