Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem 222D221-4-0 222D221-4-0

222D221-4-0 (Discontinued)

  • Mfr # 222D221-4-0
  • Zoro # G700953085
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222D221-4-0
Zoro #
G700953085
UPC #
-
Country of Origin
Mexico

Dimensions

Wire/Cable Outside Diameter
.3 in,.31 in,.35 in,.39 in,.43 in,.433 in,10 mm,11 mm,8 mm,9 mm
Cable Diameter Range
7.4 " - 16 mm[7.4 " - 17 in]

Details

Material
Polyolefin Flexible Modified
Material Code
4
Molded Part Shape Code
222
Adhesive Type
Adhesive Purchased Separately
Approved Standards
SAE AS I 81765/1, Type II,UL 224, File E85381
Fluid/Chemical Resistance
Occasional exposure to fluids
Molded Part Shape
90°
Material Systems Code
10
Operating Temperature Range
-55 " - 135 °C[-67 " - 275 °F]

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.