Zoro Homepage
This item is Discontinued.
Raychem 90 Degree Heat Shrink Boot, 1.01 in, Black, Flexible Polyolefin, Flexible Polyolefin, 4.88 in 814516-000

90 Degree Heat Shrink Boot, 1.01 in, Black, Flexible Polyolefin, Flexible Polyolefin, 4.88 in (Discontinued)

  • Mfr # 814516-000
  • Zoro # G700953726
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
814516-000
Zoro #
G700953726
UPC #
-
Country of Origin
Mexico

Dimensions

Length
4.88 in
Cable Diameter Range
7.4 " - 17 in
Entry Size (Solid or Fixed Adapter)
4
Wire/Cable Outside Diameter
.35 in, .433 in, .43 in, .31 in, .3 in, .39 in
Entry Size (Spin Coupling Adapter)
6 " - 7

Details

Item
90 Degree Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.59/0.29 in
Material
Flexible Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
100°C
Shrink Tubing I.D. Before Shrinking
1.01 in
Molded Part Type
Molded Boot
Fluid/Chemical Resistance
Suitable for occasional exposure to fluids
Material Systems Code
10
Approved Standards
UL 224, File E85381, SAE AS I 81765/1, Type II
Adhesive Type
Adhesive Purchased Separately

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.