90 Degree Heat Shrink Boot, 1.16/0.72 in, Black, 5.76 in (Discontinued)
- Mfr # 811478N001
- Zoro # G500954350
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
811478N001
Zoro #
G500954350
UPC #
-
Country of Origin
Mexico
Dimensions
Length
5.76 in
Details
Item
90 Degree Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.74/0.33 in
Material
Modified Fluoro-elastomer
Color
Black
Temp. Range
-55° to 200°C
Min. Shrink Temp.
175°C
Shrink Tubing I.D. Before Shrinking
1.16/0.72 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.