Zoro Homepage
This item is Discontinued.
No Product Image Available

90 Degree Heat Shrink Boot, 1.16 in, Black, 5.76 in (Discontinued)

  • Mfr # 222D232-4-61-0-CS5078
  • Zoro # G700953009
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222D232-4-61-0-CS5078
Zoro #
G700953009
UPC #
-
Country of Origin
Mexico

Dimensions

Length
5.76 in

Details

Item
90 Degree Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.74/0.33 in
Material
Flexible Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
100°C
Shrink Tubing I.D. Before Shrinking
1.16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.