Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem 90 Degree Heat Shrink Boot, 1.47 in, Black, 7.29 in 222D253-4-0

90 Degree Heat Shrink Boot, 1.47 in, Black, 7.29 in (Discontinued)

  • Mfr # 222D253-4-0
  • Zoro # G800952193
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
222D253-4-0
Zoro #
G800952193
UPC #
-
Country of Origin
Mexico

Dimensions

Length
7.29 in
Cable Diameter Range
10.4 " - 23.1 mm[.409 " - .909 in]
Wire/Cable Outside Diameter
.47 in,.55 in,.63 in,.7 in,.71 in,.787 in,12 mm,14 mm,16 mm,18 mm,20 mm

Details

Item
90 Degree Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
1.16/0.41 in
Material
Flexible Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
100°C
Shrink Tubing I.D. Before Shrinking
1.47 in
Fluid/Chemical Resistance
Occasional exposure to fluids
Material Code
4
Molded Part Shape
90°
Material Systems Code
10
Adhesive Type
Adhesive Purchased Separately
Approved Standards
SAE AS I 81765/1, Type II,UL 224, File E85381
Molded Part Shape Code
222

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.