Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem 90 Degree Heat Shrink Boot, 1.47 in, Black, 7.29 in 814382-000

90 Degree Heat Shrink Boot, 1.47 in, Black, 7.29 in (Discontinued)

  • Mfr # 814382-000
  • Zoro # G700953511
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
814382-000
Zoro #
G700953511
UPC #
-
Country of Origin
Mexico

Dimensions

Length
7.29 in
Entry Size (Spin Coupling Adapter)
16 " - 20
Wire/Cable Outside Diameter
.63 in, .55 in, .787 in, .71 in, .47 in, .7 in
Entry Size (Solid or Fixed Adapter)
10 " - 12
Cable Diameter Range
.409 " - .909 in

Details

Item
90 Degree Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
1.16/0.41 in
Material
Flexible Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
100°C
Shrink Tubing I.D. Before Shrinking
1.47 in
Molded Part Type
Molded Boot
Adhesive Type
Adhesive Purchased Separately
Material Systems Code
10
Approved Standards
UL 224, File E85381, SAE AS I 81765/1, Type II
Fluid/Chemical Resistance
Suitable for occasional exposure to fluids

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.