Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem 90 Degree Heat Shrink Boot, 1.72 in, Black, 8.41 in 222D263-25/225-0

90 Degree Heat Shrink Boot, 1.72 in, Black, 8.41 in (Discontinued)

  • Mfr # 222D263-25/225-0
  • Zoro # G800951387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222D263-25/225-0
Zoro #
G800951387
UPC #
-
Country of Origin
Mexico

Dimensions

Length
8.41 in
Wire/Cable Outside Diameter
.55 in,.63 in,.7 in,.71 in,.787 in,.87 in,14 mm,16 mm,18 mm,20 mm,22 mm
Cable Diameter Range
12.2 " - 27.2 mm[.48 " - 1.071 in]

Details

Item
90 Degree Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
1.34/0.48 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
1.72 in
Material Code
25
Fluid/Chemical Resistance
Long-Term Exposure at High Temperature
Material Systems Code
25
Approved Standards
BS-G-198-5-DE,DEF Std 59-97 Issue 3 Type DE,IEC 62329-3-102,MIS-34867
Molded Part Shape Code
222
Molded Part Shape
90°

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.