Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem 90 Degree Adhesive Lined Heat Shrink Boot, 1.72 in, Black, 8.41 in 555589-000

90 Degree Adhesive Lined Heat Shrink Boot, 1.72 in, Black, 8.41 in (Discontinued)

  • Mfr # 555589-000
  • Zoro # G600953055
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555589-000
Zoro #
G600953055
UPC #
-
Country of Origin
Mexico

Dimensions

Length
8.41 in
Entry Size (Solid or Fixed Adapter)
12 " - 16
Cable Diameter Range
.48 " - 1.071 in
Wire/Cable Outside Diameter
.63 in, .787 in, .7 in, .55 in, .87 in, .71 in
Entry Size (Spin Coupling Adapter)
20 " - 22

Details

Item
90 Degree Adhesive Lined Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
1.34/0.48 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
1.72 in
Material Systems Code
25
Approved Standards
BS-G-198-5-DE, IEC 62329-3-102, DEF Std 59-97 Issue 3 Type DE, MIS-34867
Fluid/Chemical Resistance
Suitable for long term fluid exposure at elevated temperatures
Molded Part Type
Molded Boot

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.