Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem 90 Degree Heat Shrink Boot, 1.72 in, Black, 8.41 in 222D263-4-32-0

90 Degree Heat Shrink Boot, 1.72 in, Black, 8.41 in (Discontinued)

  • Mfr # 222D263-4-32-0
  • Zoro # G500951434
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222D263-4-32-0
Zoro #
G500951434
UPC #
-
Country of Origin
Mexico

Dimensions

Length
8.41 in
Cable Diameter Range
34 " - 43.7 mm[1.34 " - 1.72 in]

Details

Item
90 Degree Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
1.34/0.48 in
Material
Flexible Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
100°C
Shrink Tubing I.D. Before Shrinking
1.72 in
Adhesive Type
Adhesive Purchased Separately
Material Systems Code
10
Molded Part Shape Code
222
Approved Standards
SAE AS81765/1 Type II
Material Code
4
Fluid/Chemical Resistance
Occasional exposure to fluids
Molded Part Shape
90°

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.