Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem 90 Degree Adhesive Lined Heat Shrink Boot, 1.97 in, Black, 8.84 in 222D274-4-03/42-0

90 Degree Adhesive Lined Heat Shrink Boot, 1.97 in, Black, 8.84 in (Discontinued)

  • Mfr # 222D274-4-03/42-0
  • Zoro # G500951403
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
222D274-4-03/42-0
Zoro #
G500951403
UPC #
-
Country of Origin
Mexico

Dimensions

Length
8.84 in
Cable Diameter Range
41.1 " - 63.5 mm[1.62 " - 2.5 in]

Details

Item
90 Degree Adhesive Lined Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
1.62/0.56 in
Material
Flexible Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
100°C
Shrink Tubing I.D. Before Shrinking
1.97 in
Molded Part Shape
90°
Fluid/Chemical Resistance
Occasional exposure to fluids
Approved Standards
SAE AS81765/1 Type II
Material Systems Code
10
Molded Part Shape Code
222
Material Code
4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.