Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem 90 Degree Heat Shrink Boot, 0.76/0.25 in, Black, 1-3/4 in 222D921-25/225-0

90 Degree Heat Shrink Boot, 0.76/0.25 in, Black, 1-3/4 in (Discontinued)

  • Mfr # 222D921-25/225-0
  • Zoro # G400951473
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222D921-25/225-0
Zoro #
G400951473
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1-3/4 in
Cable Diameter Range
2.1 " - 4.5 mm[2.1 " - 4.6 in]
Wire/Cable Outside Diameter
.09 in,.1 in,.12 in,.125 in,.15 in,2.3 mm,2.5 mm,3 mm,3.5 mm

Details

Item
90 Degree Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.51/0.08 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
0.76/0.25 in
Molded Part Shape
90°
Material Systems Code
25
Molded Part Shape Code
222
Material Code
25
Approved Standards
BS-G-198-5-DE,DEF Std 59-97 Issue 3 Type DE,IEC 62329-3-102,MIS-34867
Fluid/Chemical Resistance
Long-Term Exposure at High Temperature

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.