Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem 90 Degree Adhesive Lined Heat Shrink Boot, 0.76/0.25 in, Black, 1-3/4 in 222D921-4/86-0

90 Degree Adhesive Lined Heat Shrink Boot, 0.76/0.25 in, Black, 1-3/4 in (Discontinued)

  • Mfr # 222D921-4/86-0
  • Zoro # G400951466
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222D921-4/86-0
Zoro #
G400951466
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1-3/4 in
Wire/Cable Outside Diameter
.09 in,.1 in,.12 in,.125 in,.15 in,2.3 mm,2.5 mm,3 mm,3.5 mm
Cable Diameter Range
2.1 " - 4.5 mm[2.1 " - 4.6 in]

Details

Item
90 Degree Adhesive Lined Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.51/0.08 in
Material
Flexible Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
100°C
Shrink Tubing I.D. Before Shrinking
0.76/0.25 in
Material Systems Code
10
Fluid/Chemical Resistance
Occasional exposure to fluids
Material Code
4
Molded Part Shape Code
222
Molded Part Shape
90°
Approved Standards
SAE AS I 81765/1, Type II,UL 224, File E85381

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.