This item is Discontinued.

Raychem 90 Degree Heat Shrink Boot, 1.03/0.22 in, Black, 2.65 in 808083-000

90 Degree Heat Shrink Boot, 1.03/0.22 in, Black, 2.65 in (Discontinued)

  • Mfr # 808083-000
  • Zoro # G200954605
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
808083-000
Zoro #
G200954605
UPC #
-
Country of Origin
Mexico

Dimensions

Length
2.65 in
Wire/Cable Outside Diameter
.157 in, .125 in, .12 in, .15 in
Entry Size (Spin Coupling Adapter)
8 " - 12
Entry Size (Solid or Fixed Adapter)
6 " - 8
Cable Diameter Range
2.6 " - 5.6 in

Details

Item
90 Degree Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.75/0.10 in
Material
Modified Fluoro-Elastomer
Color
Black
Temp. Range
-55° to 200°C
Min. Shrink Temp.
175°C
Shrink Tubing I.D. Before Shrinking
1.03/0.22 in
Material Systems Code
200
Approved Standards
SAE AS I 81765/4, DEF Std 59-97 Issue 3 Type DD, BS-G-198-5-DD, VG95343 Part 6
Adhesive Type
Adhesive Purchased Separately
Molded Part Type
Molded Boot
Fluid/Chemical Resistance
Suitable for long term fluid immersion & elevated temperatures including fuel

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.