Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem 90 Degree Heat Shrink Boot, 1.03/0.30 in, Black, 2.65 in 222D932-3-0

90 Degree Heat Shrink Boot, 1.03/0.30 in, Black, 2.65 in (Discontinued)

  • Mfr # 222D932-3-0
  • Zoro # G100951469
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222D932-3-0
Zoro #
G100951469
UPC #
-
Country of Origin
Mexico

Dimensions

Length
2.65 in

Details

Item
90 Degree Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.75/0.10 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
1.03/0.30 in
Fluid/Chemical Resistance
Occasional exposure to fluids
Material Systems Code
10
Material Code
3
Molded Part Shape Code
222
Molded Part Shape
90°

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.