Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem 90 Degree Heat Shrink Boot, 0.94/0.68 in, Black, 2-3/4 in 222F211-51-22/164-0

90 Degree Heat Shrink Boot, 0.94/0.68 in, Black, 2-3/4 in (Discontinued)

  • Mfr # 222F211-51-22/164-0
  • Zoro # G800951585
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222F211-51-22/164-0
Zoro #
G800951585
UPC #
-
Country of Origin
Mexico

Dimensions

Length
2-3/4 in
Cable Diameter Range
9.9 " - 23.9 mm[.39 " - .94 in]

Details

Item
90 Degree Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.39/0.26 in
Material
Modified Fluoro-Elastomer
Color
Black
Temp. Range
-55° to 200°C
Min. Shrink Temp.
175°C
Shrink Tubing I.D. Before Shrinking
0.94/0.68 in
Fluid/Chemical Resistance
Suitable for long term fluid immersion & elevated temperatures including fuel
Material Code
51
Approved Standards
SC-X-15112
Molded Part Shape Code
222
Material Systems Code
20
Molded Part Shape
90°

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.