Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem 90 Degree Adhesive Lined Heat Shrink Boot, 1.53/1.24 in, Black, 7.29 in 222F253-71/86-0

90 Degree Adhesive Lined Heat Shrink Boot, 1.53/1.24 in, Black, 7.29 in (Discontinued)

  • Mfr # 222F253-71/86-0
  • Zoro # G300951542
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222F253-71/86-0
Zoro #
G300951542
UPC #
-
Country of Origin
Mexico

Dimensions

Length
7.29 in
Wire/Cable Outside Diameter
.47 in,.55 in,.63 in,.7 in,.71 in,12 mm,14 mm,16 mm,18 mm
Cable Diameter Range
10.9 " - 31.5 mm[.429 " - 1.24 in]

Details

Item
90 Degree Adhesive Lined Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
1.11/0.43 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
1.53/1.24 in
Material Code
71
Molded Part Shape
90°
Approved Standards
SAE AS I 81765/1, Type I
Material Systems Code
10
Fluid/Chemical Resistance
Long-Term Exposure at High Temperature
Molded Part Shape Code
222

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.