Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem 222K121-100-0 007967-000

222K121-100-0 (Discontinued)

  • Mfr # 007967-000
  • Zoro # G500951526
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
007967-000
Zoro #
G500951526
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter Range
5.6 " - 14 in
Entry Size (Spin Coupling Adapter)
4 " - 5
Wire/Cable Outside Diameter
.35 in, .31 in, .276 in, .236 in, .3 in

Details

Item
90 Degree Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.41/0.22 in
Material
Low Fire Hazard Polyolefin
Color
Black
Temp. Range
-30° to 135°C
Min. Shrink Temp.
120°C
Shrink Tubing I.D. Before Shrinking
0.94/0.55 in
Molded Part Type
Molded Boot
Adhesive Type
Adhesive Purchased Separately
Fluid/Chemical Resistance
Suitable for occasional exposure to fluids
Material Systems Code
100
Flammability
Low Fire Hazard
Approved Standards
BS-G-198-5-DF, BR1326 listed Class G, DEF Std 59-97 Issue 3 Type DF, IEC 62329-3-101

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.