Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem 222K121-100-0 222K121-100-0

222K121-100-0 (Discontinued)

  • Mfr # 222K121-100-0
  • Zoro # G300951603
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222K121-100-0
Zoro #
G300951603
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter Range
5.6 " - 13 mm[5.6 " - 14 in]
Wire/Cable Outside Diameter
.236 in,.276 in,.3 in,.31 in,.35 in,6 mm,7 mm,8 mm,9 mm

Details

Item
90 Degree Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.41/0.22 in
Material
Low Fire Hazard Polyolefin
Color
Black
Temp. Range
-30° to 135°C
Min. Shrink Temp.
120°C
Shrink Tubing I.D. Before Shrinking
0.94/0.55 in
Molded Part Shape
90°
Adhesive Type
Adhesive Purchased Separately
Material Code
100
Flammability
Low Fire Hazard
Approved Standards
BR1326 listed Class G,BS-G-198-5-DF,DEF Std 59-97 Issue 3 Type DF,IEC 62329-3-101
Fluid/Chemical Resistance
Long-Term Exposure at High Temperature
Material Systems Code
100
Molded Part Shape Code
222

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.