Zoro Homepage
This item is Discontinued.
Raychem 222K121-25/225-0 117451-000

222K121-25/225-0 (Discontinued)

  • Mfr # 117451-000
  • Zoro # G600952157
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117451-000
Zoro #
G600952157
UPC #
-
Country of Origin
Mexico

Dimensions

Entry Size (Spin Coupling Adapter)
4 " - 5
Cable Diameter Range
5.6 " - 14 in
Wire/Cable Outside Diameter
.39 in, .276 in, .236 in, .31 in, .35 in, .3 in

Details

Item
90 Degree Adhesive Lined Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.41/0.22 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
0.94 in
Approved Standards
IEC 62329-3-102, BS-G-198-5-DE, VG95343 Part 18, DEF Std 59-97 Issue 3 Type DE, MIS-34867
Molded Part Type
Molded Boot
Fluid/Chemical Resistance
Suitable for long term fluid exposure at elevated temperatures
Material Systems Code
25

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.