Zoro Homepage
This item is Discontinued.
Raychem 222K121-3-0 812836-000

222K121-3-0 (Discontinued)

  • Mfr # 812836-000
  • Zoro # G400954467
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
812836-000
Zoro #
G400954467
UPC #
-
Country of Origin
Mexico

Dimensions

Wire/Cable Outside Diameter
.39 in, .236 in, .3 in, .276 in, .35 in, .31 in
Entry Size (Spin Coupling Adapter)
4 " - 5
Cable Diameter Range
5.6 " - 14 in

Details

Item
90 Degree Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.41/0.22 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
0.94 in
Adhesive Type
Adhesive Purchased Separately
Material Systems Code
10
Fluid/Chemical Resistance
Suitable for occasional exposure to fluids
Approved Standards
DEF Std 59-97 Issue 3 Type DA, UL 224, File E85381, SAE AS I 81765/1, Type I, BS-G-198-5-DA
Molded Part Type
Molded Boot

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.