Zoro Homepage
This item is Discontinued.
Raychem 222K132-100/180-0 022477-000

222K132-100/180-0 (Discontinued)

  • Mfr # 022477-000
  • Zoro # G700951906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
022477-000
Zoro #
G700951906
UPC #
-
Country of Origin
Mexico

Dimensions

Entry Size (Spin Coupling Adapter)
6 " - 8
Wire/Cable Outside Diameter
.35 in, .3 in, .31 in, .39 in, .276 in
Cable Diameter Range
5.9 " - 15 in
Entry Size (Solid or Fixed Adapter)
4

Details

Item
90 Degree Adhesive Lined Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.56/0.23 in
Material
Low Fire Hazard Polyolefin
Color
Black
Temp. Range
-30° to 135°C
Min. Shrink Temp.
120°C
Shrink Tubing I.D. Before Shrinking
1.18/0.59 in
Flammability
Low Fire Hazard
Molded Part Type
Molded Boot
Fluid/Chemical Resistance
Suitable for occasional exposure to fluids
Material Systems Code
100
Approved Standards
BR1326 listed Class G, BS-G-198-5-DF, DEF Std 59-97 Issue 3 Type DF, IEC 62329-3-101

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.