Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem 222K132-100/86-0 222K132-100/86-0

222K132-100/86-0 (Discontinued)

  • Mfr # 222K132-100/86-0
  • Zoro # G600951679
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222K132-100/86-0
Zoro #
G600951679
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter Range
14.2 " - 30 mm[.56 " - 1.18 in]

Details

Item
90 Degree Adhesive Lined Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.56/0.23 in
Material
Low Fire Hazard Polyolefin
Color
Black
Temp. Range
-30° to 135°C
Min. Shrink Temp.
120°C
Shrink Tubing I.D. Before Shrinking
1.18/0.59 in
Flammability
Low Fire Hazard
Material Systems Code
100
Material Code
100
Molded Part Shape Code
222
Fluid/Chemical Resistance
Long-Term Exposure at High Temperature
Molded Part Shape
90°
Approved Standards
VG95343 Parts 29 and 30

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.