Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem 222K132-25/86-0 222K132-25/86-0

222K132-25/86-0 (Discontinued)

  • Mfr # 222K132-25/86-0
  • Zoro # G300951696
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222K132-25/86-0
Zoro #
G300951696
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter Range
5.9 " - 14 mm[5.9 " - 15 in]
Wire/Cable Outside Diameter
.276 in,.3 in,.31 in,.35 in,.39 in,.43 in,.433 in,.47 in,10 mm,11 mm,12 mm,7 mm,8 mm,9 mm

Details

Item
90 Degree Adhesive Lined Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.56/0.23 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
1.18 in
Molded Part Shape Code
222
Fluid/Chemical Resistance
Long-Term Exposure at High Temperature
Molded Part Shape
90°
Approved Standards
BS-G-198-5-DE,DEF Std 59-97 Issue 3 Type DE,IEC 62329-3-102,MIS-34867
Material Code
25
Material Systems Code
25

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.