Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem 222K142-100/184-0 222K142-100/184-0

222K142-100/184-0 (Discontinued)

  • Mfr # 222K142-100/184-0
  • Zoro # G400951657
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222K142-100/184-0
Zoro #
G400951657
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter Range
18 " - 31 mm[19 " - 31 in]
Use with Wire Size
18 – 31 mm

Details

Item
90 Degree Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.71/0.28 in
Material
Low Fire Hazard Polyolefin
Color
Black
Temp. Range
-30° to 135°C
Min. Shrink Temp.
120°C
Shrink Tubing I.D. Before Shrinking
1.22/0.71 in
Flammability
Low Fire Hazard
Material Code
100
Molded Part Shape
90°
Molded Part Shape Code
222
Fluid/Chemical Resistance
Long-Term Exposure at High Temperature
Approved Standards
VG95343 Parts 29 and 30
Material Systems Code
100

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.