Zoro Homepage
This item is Discontinued.
Raychem 222K142-3-0 812843-000

222K142-3-0 (Discontinued)

  • Mfr # 812843-000
  • Zoro # G300954499
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
812843-000
Zoro #
G300954499
UPC #
-
Country of Origin
Mexico

Dimensions

Entry Size (Solid or Fixed Adapter)
6
Cable Diameter Range
7.1 " - 17 in
Wire/Cable Outside Diameter
.35 in, .31 in, .43 in, .55 in, .47 in, .39 in, .433 in, .3 in
Entry Size (Spin Coupling Adapter)
8 " - 10

Details

Item
90 Degree Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.71/0.28 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
1.22 in
Adhesive Type
Adhesive Purchased Separately
Fluid/Chemical Resistance
Suitable for occasional exposure to fluids
Approved Standards
DEF Std 59-97 Issue 3 Type DA, SAE AS I 81765/1, Type I, UL 224, File E85381, BS-G-198-5-DA
Material Systems Code
10
Molded Part Type
Molded Boot

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.