Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem 222K152-100-0 121717-000

222K152-100-0 (Discontinued)

  • Mfr # 121717-000
  • Zoro # G000951873
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121717-000
Zoro #
G000951873
UPC #
-
Country of Origin
Mexico

Dimensions

Entry Size (Spin Coupling Adapter)
12
Entry Size (Solid or Fixed Adapter)
8
Wire/Cable Outside Diameter
.39 in, .433 in, .55 in, .47 in, .43 in
Cable Diameter Range
8.4 " - 20 in

Details

Item
90 Degree Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.88/0.33 in
Material
Low Fire Hazard Polyolefin
Color
Black
Temp. Range
-30° to 135°C
Min. Shrink Temp.
120°C
Shrink Tubing I.D. Before Shrinking
1.42/0.83 in
Fluid/Chemical Resistance
Suitable for occasional exposure to fluids
Material Systems Code
100
Adhesive Type
Adhesive Purchased Separately
Molded Part Type
Molded Boot
Approved Standards
IEC 62329-3-101, BR1326 listed Class G, BS-G-198-5-DF, DEF Std 59-97 Issue 3 Type DF
Flammability
Low Fire Hazard

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.