Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem 222K152-100/180-0 373505-000

222K152-100/180-0 (Discontinued)

  • Mfr # 373505-000
  • Zoro # G700952767
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
373505-000
Zoro #
G700952767
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter Range
8.4 " - 20 in
Entry Size (Solid or Fixed Adapter)
8
Wire/Cable Outside Diameter
.39 in, .43 in, .433 in, .55 in, .47 in
Entry Size (Spin Coupling Adapter)
12

Details

Item
90 Degree Adhesive Lined Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.88/0.33 in
Material
Low Fire Hazard Polyolefin
Color
Black
Temp. Range
-30° to 135°C
Min. Shrink Temp.
120°C
Shrink Tubing I.D. Before Shrinking
1.42/0.83 in
Flammability
Low Fire Hazard
Material Systems Code
100
Molded Part Type
Molded Boot
Approved Standards
BR1326 listed Class G, DEF Std 59-97 Issue 3 Type DF, BS-G-198-5-DF, IEC 62329-3-101
Fluid/Chemical Resistance
Suitable for occasional exposure to fluids

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.