Zoro Homepage
This item is Discontinued.
Raychem 222K152-3-0 812846-000

222K152-3-0 (Discontinued)

  • Mfr # 812846-000
  • Zoro # G400954481
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
812846-000
Zoro #
G400954481
UPC #
-
Country of Origin
Mexico

Dimensions

Entry Size (Solid or Fixed Adapter)
8
Entry Size (Spin Coupling Adapter)
12
Cable Diameter Range
8.4 " - 20 in
Wire/Cable Outside Diameter
.43 in, .47 in, .433 in, .63 in, .39 in, .55 in

Details

Item
90 Degree Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.88/0.33 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
1.42 in
Material Systems Code
10
Approved Standards
BS-G-198-5-DA, UL 224, File E85381, SAE AS I 81765/1, Type I, DEF Std 59-97 Issue 3 Type DA
Fluid/Chemical Resistance
Suitable for occasional exposure to fluids
Molded Part Type
Molded Boot
Adhesive Type
Adhesive Purchased Separately

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.