Zoro Homepage
This item is Discontinued.
Raychem 222K163-25/225-0 903960-000

222K163-25/225-0 (Discontinued)

  • Mfr # 903960-000
  • Zoro # G600954755
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
903960-000
Zoro #
G600954755
UPC #
-
Country of Origin
Mexico

Dimensions

Wire/Cable Outside Diameter
.47 in, .787 in, .71 in, .63 in, .55 in, .433 in, .7 in, .43 in
Cable Diameter Range
9.9 " - 23 in
Entry Size (Spin Coupling Adapter)
16 " - 18
Entry Size (Solid or Fixed Adapter)
10 " - 12

Details

Item
90 Degree Adhesive Lined Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
1.11/0.39 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
1.69 in
Approved Standards
MIS-34867, IEC 62329-3-102, VG95343 Part 18, BS-G-198-5-DE, DEF Std 59-97 Issue 3 Type DE
Molded Part Type
Molded Boot
Material Systems Code
25
Fluid/Chemical Resistance
Suitable for long term fluid exposure at elevated temperatures

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.